Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK
Mfr # SCC-TS05S410-TPRS-SLB-M815-4
Zoro # G005419613
product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Finish Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S410-TPRS-SLB-M815-4
- Zoro # G005419613
- UPC # 11586520677
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1.5 |
Stem Dia. | 8mm |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Thermoplastic Rubber |
Load Capacity | 125 |
Material | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Durometer | 85A |
Caster Swivel Lock Type | Side Lock Brake |
Mounting Type | Threaded Stem |
Model | Series #05 |
Thread Pitch | 1.25 |
Description
Listing is for four (4) 4" diameter thermoplastic rubber wheels and a 8mm diameter – 1.25 TPI x 1.5” threaded stem with a side lock brake. Supports up to 125lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove (70-1030)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform (PH3001GX)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1015-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-HRS-121315-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 3/8 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-381634-5)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- SERVICE CASTER Regency 359PLCB5140B Replacement Caster with Brake (REG-SCC-GR20S514-HRS-TLB-845)
- Service Caster Stem Casters