Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster SCC, 5PK
Mfr # SCC-GR05S410-TPRS-716138-5
Zoro # G505418017
product price: $145.99
/pk 5, $29.20/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 4-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S410-TPRS-716138-5
- Zoro # G505418017
- UPC # 670533948379
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1-3/8" |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Material | Thermoplastic Rubber |
Includes | (5) Swivel casters |
Finish | Thermoplastic Rubber |
Load Capacity | 125 |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for five (5) 4" diameter thermoplastic rubber wheels with a 7/16" diameter x 1-3/8" length grip ring stem. Supports up to 125lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Turnbuckles Eye-2-Eye 5/16in X 9-1/4in Zinc Plated Steel & Aluminum 5PK (9070487)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879600)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake (SCC-SQTTL20S514-PHS-34)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S310-TPRS-71678-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER Belshaw HG18-0031-4 HG18-0031B-4 Replacement Caster Set (BEL-DCGR20S414-POS-716138-2-TLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-71678)
- Service Caster Casters