Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster
Mfr # SCC-PS20S414-TPRB-34NPT
Zoro # G305417876
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Pipe Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 0.625
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-PS20S414-TPRB-34NPT
- Zoro # G305417876
- UPC # 11586601031
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 0.625 |
Stem Dia. | 3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Pipe Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Includes | Swivel caster |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 250 |
Thread Pitch | 14 |
Model | Series #20 |
Mounting Type | Pipe Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide gray thermoplastic rubber wheel and a 3/4” NPT pipe threaded stem capable of supporting 190 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 3/4” pipe threaded stem thermoplastic rubber casters. The Service Caster Series #20 3/4" pipe threaded stem casters are ideal for racks, shelving, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- ERICKSON 2 X 5.5' Retractable Ratchet Strap (31319)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- MAG-MATE Replacement Capacity Sticker (900187)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-PPUB-BLK-34212-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-MRN-112-2-TLB-2)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- Service Caster Casters