Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster
Mfr # SCC-05S410-TPRS
Zoro # G305431155
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Caster Stem Type Top Plate
- Durometer 85A
- Type Swivel caster
- Plate Size 2-3/8" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-05S410-TPRS
- Zoro # G305431155
- UPC # 670533947723
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 4-3/4" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" |
Details
Caster Stem Type | Top Plate |
Durometer | 85A |
Type | Swivel caster |
Series | Series #05 |
Finish | Thermoplastic Rubber |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber |
Capacity (Lb.) | 125 |
Description
Listing is for a 4" diameter thermoplastic rubber wheel with a 2-3/8” x 3-5/8” swivel top plate. Supports up to 125lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- VESTIL Yellow Welding Cylinder Torch Cart Pneumatic Wheel 500 lb Capacity (CYL-2)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Swivel Caster with Ball Bearing SCC (SCC-35S620-PPUB)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-VGR)
- Service Caster Plate Casters