Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S414-TPRB-TLB
Zoro # G105430938
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Features Top lock brake
- Type Swivel caster w/top lock brake
- Caster Swivel Lock Type Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-TPRB-TLB
- Zoro # G105430938
- UPC # 670533929507
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Features | Top lock brake |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Material | Thermoplastic Rubber |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Capacity (Lb.) | 250 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide thermoplastic rubber wheel and a top locking brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC331072)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 50PK (TS-21-50)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S414-PHR-2-TLB-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PHS-TLB)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Poly Wheel Swivel Caster with Swivel Lock (SCC-KP30S620-VGR-BSL)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S310-TPRS-TP2)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- Service Caster Plate Casters