Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S414-TPRB-TLB-4
Zoro # G305430912
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Series Series #20
- Capacity (Lb.) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-TPRB-TLB-4
- Zoro # G305430912
- UPC # 670533854885
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Series | Series #20 |
Capacity (Lb.) | 1000 |
Material | Thermoplastic Rubber |
Finish | Bright Zinc Plated Finish |
Type | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Top lock brake |
Durometer | 75A |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 4” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft (ZAG316-GAL-719-250)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-30CS620-POB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S3514-PPUB-RED-TLB-4)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-SSB-TLB-2-R-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 300 lb. (1UKU4)
- Service Caster Plate Casters