Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S414-TPRB-34212-2-PLB-2
Zoro # G307384268
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-TPRB-34212-2-PLB-2
- Zoro # G307384268
- UPC # 734005115741
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1000 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Thread Pitch | 10 |
Model | Series #20 |
Wheel Color | Black |
Durometer | 75A |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 34 threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 1,000lbs 250lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00015)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Black (GDR-80-F-HUP-FBL)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-SS316TS20S414-PPUB-381615)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S414-PPUB-RED-TLB-34-2-S-2)
- SERVICE CASTER 35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-58212-2-TLB-2)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- Service Caster Stem Casters