Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC
Mfr # SCC-EX05S410-TPRS-78
Zoro # G505418697
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 4-3/4"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S410-TPRS-78
- Zoro # G505418697
- UPC # 11586522015
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 2-11/16" |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Includes | Swivel caster |
Load Capacity | 125 |
Finish | Thermoplastic Rubber |
Material | Thermoplastic Rubber |
Mounting Type | Expanding Adapter Stem |
Model | Series #05 |
Description
Listing is for a 4" diameter thermoplastic rubber wheel and a 7/8" diameter x 2-11/16” length expanding adapter stem. Supports up to 125lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-RED-TLB-34-4)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S414-HRS-TLB-34)
- SERVICE CASTER 2.375 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S60-TPR-GRY-716138-MRI)
- SERVICE CASTER 4 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S414-SRS-TLB-381615)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 3 Inch Red Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-381615)
- Service Caster Casters