Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS05S410-TPRS-SLB-5161815
Zoro # G105419469
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4-3/4"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Stem Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S410-TPRS-SLB-5161815
- Zoro # G105419469
- UPC # 670533949345
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1.5 |
Stem Dia. | 5/16" |
Wheel Dia. | 4 |
Size | 4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 125 |
Includes | Swivel caster |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Caster Swivel Lock Type | Side Lock Brake |
Material | Thermoplastic Rubber |
Mounting Type | Threaded Stem |
Thread Pitch | 18 |
Model | Series #05 |
Description
Listing is for a 4" diameter thermoplastic rubber wheel and a 5/16” diameter – 18 TPI x 1.5” threaded stem with a side lock brake. Supports up to 125lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Conveyor Cylinder Brush, L26In, OD6In (RB624)
- DAYTON Bottom Hook Assembly (GGS_56929)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- LIFT-ALL Roundsling, Endless, 12 ft L, 25000 lb Cap (KEN25KX12)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-PPUB-M1215)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-78-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-381615-5)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-TPU)
- Service Caster Casters