Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC
Mfr # SCC-EX05S410-TPRS-138
Zoro # G005418982
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 4-3/4"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Load Capacity 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EX05S410-TPRS-138
- Zoro # G005418982
- UPC # 11586522251
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 1-3/8" |
Size | 4" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 125 |
Finish | Thermoplastic Rubber |
Includes | Swivel caster |
Durometer | 85A |
Material | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for a 4" diameter thermoplastic rubber wheel and a 1-3/8" diameter x 2-11/16” length expanding adapter stem. Supports up to 125lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. (5365341)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S310-TPRS-SLB-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-381615)
- SERVICE CASTER 4 Inch Black Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-PLB-381615)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Grip Neck Stem-SCC, 4PK (SCC-GN01S30-DCR-WA-4)
- Service Caster Casters