Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster with Brake SCC
Mfr # SCC-GR05S410-TPRS-SLB-716138
Zoro # G905417672
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Mounting Height 4-3/4"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR05S410-TPRS-SLB-716138
- Zoro # G905417672
- UPC # 670533948386
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4-3/4" |
Stem Length | 1-3/8" |
Wheel Dia. | 4 |
Stem Dia. | 7/16" |
Size | 4" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85A |
Includes | Swivel caster |
Caster Swivel Lock Type | Side Lock Brake |
Load Capacity | 125 |
Finish | Thermoplastic Rubber |
Material | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
Listing is for a 4" diameter thermoplastic rubber wheel with a 7/16" diameter x 1-3/8" length grip ring stem with a side lock brake. Supports up to 125lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE1601NTX2)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- LITTLE GIANT Platform Truck with Perforated Deck, 1200 lbs Capacity, Lipped Edge (T710PLUUPS)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement (LAK-SCC-SSSQ20S514-PPUB-91630)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-381615-2-PLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 3/8" Stem w/Brake (SCC-TS20S515-SSR-TLB-381615)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- SERVICE CASTER 3 Inch 316SS Red Polyurethane Wheel Swivel 3/8 Inch Stem Caster Set Lock Brake (SS316TSTTL20S314-PPUB-RED-381615-4)
- Service Caster Casters