Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock
Mfr # SCC-30CS420-TPRRD-BSL
Zoro # G305440157
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 75A
- Caster Swivel Lock Type Bolt On Swivel Lock
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-TPRRD-BSL
- Zoro # G305440157
- UPC # 670533943749
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Durometer | 75A |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 300 |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and a bolt on swivel lock capable of supporting 300 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- PEERLESS CHAIN 3/4 SWIVEL EYE TRIG SN, NI, UPC, 4410540 (4410540)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-TLB-TP2)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-SLB-2)
- RICHELIEU AMERICA 12" Pneu Whl Rig Caster (F27359)
- Service Caster Plate Casters