Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock
Mfr # SCC-30CS420-TPRBD-BSL-4
Zoro # G505439975
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type Bolt On Swivel Lock
- Capacity (Lb.) 1200
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-TPRBD-BSL-4
- Zoro # G505439975
- UPC # 11586575905
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Swivel Lock Type | Bolt On Swivel Lock |
Capacity (Lb.) | 1200 |
Durometer | 75A |
Type | Swivel caster w/bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 1,200 lbs. (300 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK (SCC-TTL20S314-GFNSHT-2-R-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER 3 Inch Nylon Wheel Swivel Top Plate Caster (SCC-20S314-NYS)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S1230-SSR-4)
- ZORO SELECT NSF-Listed Plate Caster, Swivel, 325 lb. (P12S-PB060D-P2)
- Service Caster Casters