Shop All Stem Casters
Service Caster
4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S414-TPRB-381615-2-PLB-2
Zoro # G707383618
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-TPRB-381615-2-PLB-2
- Zoro # G707383618
- UPC # 734005116076
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Wheel Dia. | 4" |
Thread Length | 1-1/2" |
Stem Dia. | 3/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Wheel Color | Black |
Model | Series #20 |
Load Capacity | 1000 |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 38 threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 1,000lbs 250lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Silver (EE2802TTX3)
- HILLMAN 50' Grn Clothesline (122090)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-RED-112)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S210-TPUS-71678)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC (SCC-PS05S410-SRS-34NPT)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-MRN-112-2-TLB-2)
- Service Caster Stem Casters