Shop All Plate Casters
Service Caster
4 Inch Thermoplastic Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake
Mfr # SCC-35S420-TPRRD-SLB-BSL-2-BSL-2
Zoro # G905436598
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 1200
- Mounting Height 5-5/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-TPRRD-SLB-BSL-2-BSL-2
- Zoro # G905436598
- UPC # 11586588653
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Capacity (Lb.) | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Material | Thermoplastic Rubber on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (2000-40)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-GB-SLB-BSL)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-GFNR-2-R-2)
- SERVICE CASTER 4 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-RS-BSL-2-TLB-2)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- Service Caster Plate Casters