Shop All Stem Casters
Service Caster
4 Inch SS Thermoplastic Rubber Swivel ½ Inch Threaded Stem Caster Set Brake SCC
Mfr # SCC-SSTS20S414-TPRB-TLB-381615-4
Zoro # G305423914
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-TPRB-TLB-381615-4
- Zoro # G305423914
- UPC # 11586543973
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 75A |
Load Capacity | 1000 |
Material | Thermoplastic Rubber |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Finish | Polished Stainless Steel |
Features | Top lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with top lock brakes, 4” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-650-14)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-716138)
- Service Caster Casters