Shop All Bolt Hole Casters
Service Caster
4 Inch SS Solid Polyurethane Wheel Swivel Bolt Hole Caster with Brake SCC
Mfr # SCC-SSBH20S414-SPUS-TLB
Zoro # G305433357
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 5-1/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBH20S414-SPUS-TLB
- Zoro # G305433357
- UPC # 670533920580
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Top lock brake |
Type | Swivel caster w/top lock brake |
Load Capacity | 300 |
Durometer | 60-65 D |
Caster Swivel Lock Type | Top lock brake |
Finish | Polished Stainless Steel |
Caster Mounting Type | Bolt Hole |
Material | Solid Polyurethane |
Series | Series #20 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel and a bolt hole with brake capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- BAUER LADDER Rung Lock for Bauer Aluminum Extension Ladders with D-rungs (06000)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- PEERLESS CHAIN 5/0 STR COIL 150'/PL ZINC, 5365035 (5365035)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- BLICKLE SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk (LRXA-PATH 75G-FI)
- Service Caster Casters