Shop All Stem Casters
Service Caster
4 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-SSTS20S414-SRS-TLB-381615
Zoro # G905424397
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-SRS-TLB-381615
- Zoro # G905424397
- UPC # 670533926186
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Top lock brake |
Durometer | 70-80 Shore A |
Material | Soft Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Includes | Swivel caster w/top lock brake |
Load Capacity | 200 |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Top lock brake |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a 3/8" threaded stem with brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 700 lb. (3G270)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB420-11/P1 (24-1113)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-112-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-BLK-112)
- SERVICE CASTER 3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1015-2-PLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- CASTERHQ 6"x2" Swivel Caster Heavy Duty Red Polyurethane Wheel, PK4 (HD-9TBRP62)
- Service Caster Casters