Shop All Stem Casters
Service Caster
4 Inch SS Soft Rubber ½ Inch Threaded Stem Caster with Total Lock Brake SCC
Mfr # SCC-SSTSTTL20S414-SRS-121315
Zoro # G305426670
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S414-SRS-121315
- Zoro # G305426670
- UPC # 670533926148
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Soft Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 70-80 Shore A |
Includes | swivel caster w/ total lock brake |
Finish | Polished Stainless Steel |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 200 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a 1/2" threaded stem with total lock brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-121315-2-PLB2)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S3514-PHS-34-4)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 4 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-BLUE-PLB-M1015-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-4)
- Service Caster Casters