Shop All Plate Casters
Service Caster
4 Inch SS Red Polyurethane Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-SS20S414-PPUB-RED-2-TLB-2
Zoro # G305431445
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Plate Size 2-1/2" x 3-5/8"
- Material Polyurethane tread on polyolefin core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20S414-PPUB-RED-2-TLB-2
- Zoro # G305431445
- UPC # 670533854267
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Polyurethane tread on polyolefin core |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Capacity (Lb.) | 350 |
Caster Swivel Lock Type | (2) Top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished stainless steel |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | 2 casters with top lock brakes |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S420-PPUR-BSL)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-VGR-BSL-2-SLB-2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- RWM Rigid Plate Caster, 600 lb., 95 Shore A (S65-UPC-0420-R)
- Service Caster Plate Casters