Shop All Plate Casters
Service Caster
4 Inch SS Polyurethane Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC
Mfr # SCC-SS30S420-PPUR-BSL-2-R-2
Zoro # G505441671
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 600
- Material Polyurethane on Polyolefin
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S420-PPUR-BSL-2-R-2
- Zoro # G505441671
- UPC # 670533938790
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Capacity (Lb.) | 600 |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Finish | Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Durometer | 60D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide polyurethane tread set on a polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 4 Inch Kingpinless Solid Poly Wheel Swivel Top Plate Caster (SCC-KP30S420-SPUR)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER Assure Parts 1904964 4'' Replacement Caster (ASS-SCC-20S414-TPRB)
- SHEPHERD HARDWARE Caster Rigid 8In Hd Pneumatic (9795)
- Service Caster Casters