Shop All Plate Casters
Service Caster
4 Inch SS Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-SS30S420-PAR-BSL-2-TLB-2
Zoro # G305440553
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks & 2 Top Lock Brakes
- Plate Size 4" x 4-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S420-PAR-BSL-2-TLB-2
- Zoro # G305440553
- UPC # 670533935058
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Polished Stainless Steel |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Series | Series #30 |
Capacity (Lb.) | 700 |
Material | Polyurethane tread on aluminum core |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 2,800 lbs. (700 lbs./caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 450 lb., 1-5/8 in Hub Length (26Y375)
- COTTERMAN 9 ft 3 in Fixed Ladder, Steel, 10 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F10S C1)
- STARKE Manual End Truck, 2,000 lb, Under-Running, 48" (SBK-2048)
- WESCO Aluminum Folding Handle Truck (272076)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S514-PPUB-BLUE)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-RED-TLB-TP2)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PPUR-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- Service Caster Plate Casters