Shop All Stem Casters
Service Caster
4 Inch SS Phenolic Wheel Swivel ½ Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-SSTS20S414-PHS-TLB-121315
Zoro # G305421651
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-PHS-TLB-121315
- Zoro # G305421651
- UPC # 670533917641
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Material | Phenolic |
Includes | Swivel caster w/top lock brake |
Durometer | 90D |
Finish | Polished Stainless Steel |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 13 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide phenolic wheel and a 1/2" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 41-1/2" Wide x 6-1/2" Depth (MRAEZ0050)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- SERVICE CASTER 4 Inch 316SS Soft Rubber Wheel Swivel 1-1/4 Inch Expanding Stem Caster Brake SCC (SCC-SS316EX20S414-SRS-TLB-114)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 7/8 Grip Ring Stem Caster Set with Brakes, 4PK (SCC-GR05S210-TPRS-SLB-71678-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- Service Caster Stem Casters