Shop All Bolt Hole Casters
Service Caster
4 Inch SS Maroon Polyurethane Wheel Swivel Bolt Hole Caster Set with Brake SCC
Mfr # SCC-SSBH20S414-PPUB-MRN-TLB-4
Zoro # G305432961
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 5-1/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBH20S414-PPUB-MRN-TLB-4
- Zoro # G305432961
- UPC # 11586537347
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) swivel casters w/ top lock brakes |
Load Capacity | 350 |
Series | Series #20 |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Finish | Polished Stainless Steel |
Caster Mounting Type | Bolt Hole |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with top lock brakes, 4” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Silver (EE2802TFX15)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLK)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-TPRB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- Service Caster Bolt Hole Casters