Shop All Stem Casters
Service Caster
4 Inch SS Maroon Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC
Mfr # SCC-SSTS20S414-PPUB-MRN-381615-4
Zoro # G305422962
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-PPUB-MRN-381615-4
- Zoro # G305422962
- UPC # 11586537934
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Polished Stainless Steel |
Load Capacity | 350 |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (4) swivel casters |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 3/8" threaded stem casters with 4” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- HAMILTON V Groove Wheel, 4X1-1/2 1-3/16Pb (W-4-VL-1-3/16)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PHSHT-121315)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S510-TPRS-SLB-71678)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER 4 Inch Semi Steel Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S414-SSS-34212-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-2-SLB-2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S214-DCR-BC-71678-4-CB180-4)
- Service Caster Stem Casters