Shop All Stem Casters
Service Caster
4 Inch SS Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster Brakes SCC, 2PK
Mfr # SCC-SSTS20S414-HRS-121315-2-TLB-2
Zoro # G305420753
product price: $281.99
/pk 2, $141.00/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S414-HRS-121315-2-TLB-2
- Zoro # G305420753
- UPC # 670533910994
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | 2 casters with top lock brakes |
Durometer | 55D |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Load Capacity | 300 |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Material | Hard Rubber |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Flag Rail Chock w/Adjustable Height Leg (FRC-2)
- BULLDOG WINCH 3ft Hand Control Plug Extension (20062)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs (989053)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- SERVICE CASTER 3 Inch SS Black Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PPUB-BLK-M1015-4)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- CASTERHQ 8"x2"" Swivel Caster, PHENOLIC Wheel, 1250 lbs Capacity, 8 i (CB-9SC82-PH)
- Service Caster Casters