Shop All Plate Casters
Service Caster
4 Inch SS Gray Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S414-PPUB-2-R-2
Zoro # G305431773
product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Finish Polished Stainless Steel
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S414-PPUB-2-R-2
- Zoro # G305431773
- UPC # 670533893594
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Finish | Polished Stainless Steel |
Capacity (Lb.) | 350 |
Caster Mounting Type | Top Plate |
Features | 2 casters with total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8C1P6)
- LOUISVILLE Label Kit (PK-AE3200)
- MAGLINER 34005 3/8'' Aluminum Ramp Hook (546MG34005)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 3 in W, Nylon, Yellow (EN2803NX8)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock (LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- SERVICE CASTER Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK (ASS-SCC-TS20S514-POS-121310-2-TLB-2)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 880 lb (TSK 200 NT0E)
- Service Caster Casters