Shop All Plate Casters
Service Caster
4 Inch SS Glass Filled Nylon Caster Set with Ball Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-SS30S420-GFNB-BSL-2-TLB-2
Zoro # G905441165
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 190 degrees F
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes
- Capacity (Lb.) 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S420-GFNB-BSL-2-TLB-2
- Zoro # G905441165
- UPC # 11586561007
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Capacity (Lb.) | 900 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Durometer | 85D |
Finish | Polished Stainless Steel |
Series | Series #30 |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-TPRRF)
- SERVICE CASTER 6 Inch Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-SSR)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-RS-2-SLB-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 3 Inch Swivel Large Top Plate Caster with Polyolefin Wheel SCC, 4PK (SCC-C20S314-POD-TP3-4)
- Service Caster Casters