Shop All Bolt Hole Casters
Service Caster
4 Inch SS Blue Polyurethane Wheel Swivel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-SSBHTTL20S414-PPUB-BLUE
Zoro # G305433371
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 5-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S414-PPUB-BLUE
- Zoro # G305433371
- UPC # 670533895680
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Type | swivel caster w/ total lock brake |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Total lock brake |
Caster Mounting Type | Bolt Hole |
Series | Series #20 |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide blue polyurethane wheel and a 1/2" bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- ALECO Clear-Flex II Smooth Strip Door Kit 8' x 8', 8" x .080 (444253)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 3/8-16 Stem, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-S-NYN-3/8)
- Service Caster Bolt Hole Casters