Shop All Plate Casters
Service Caster
4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-SPUS-TP3-2-TLB-2
Zoro # G505430422
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Material Solid Polyurethane
- Caster Swivel Lock Type Top Lock Brake
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SPUS-TP3-2-TLB-2
- Zoro # G505430422
- UPC # 734005065961
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Material | Solid Polyurethane |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60-65 D |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1200 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1200 lb. (5VJ61)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Yellow (EE1601DFX9)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- SERVICE CASTER 4 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R414-SSS)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER Greenlee Caster Set – MA6065 GMX Cart –4 Swivel with Brakes - SCC, 4PK (GRE-SCC-30CS820-PPUR-TLB-4)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S280-PNB-GRY-TLB-BSL-4)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S3514-PHS-2-R-2)
- Service Caster Plate Casters