Shop All Stem Casters
Service Caster
4 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC
Mfr # SCC-TS20S414-SPUS-121315
Zoro # G905426254
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SPUS-121315
- Zoro # G905426254
- UPC # 670533920801
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 1/2" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Solid Polyurethane |
Load Capacity | 300 |
Durometer | 60-65 D |
Includes | Swivel caster |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 1300lb (34RY96)
- DAYTON Wheel (18-14)
- QUAL-CRAFT Hook Flat Ladder (2480)
- DAYTON Lever Assembly (GGS_52600)
- SERVICE CASTER 3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Fits 2640 3530 Dollies (RUB-SCC-TS05S310-TPRS-381615)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-PLB-58212)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-GB-38-5)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC (SCC-TS20S3514-SRS-381615-4)
- SERVICE CASTER 3 Inch Gray Polyurethane 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-381615-2-PLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S310-TPRS-SLB-121315)
- Service Caster Stem Casters