Shop All Stem Casters
Service Caster
4 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S414-SPUS-58212
Zoro # G507383078
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Solid Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SPUS-58212
- Zoro # G507383078
- UPC # 734005111439
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Solid Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Plain Bore |
Caster Sub-Type | Swivel |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Durometer | 60-65D |
Thread Pitch | 11 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Wheel Color | Blue |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide solid polyurethane wheel and a 58 threaded stem capable of supporting 300 lbscaster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (SS316TS20S314-SPUS-381615-2-TLB-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster Set (SCC-SQ20S514-SRS-34-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-TLB-112-4)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- Service Caster Casters