Shop All Plate Casters
Service Caster
4 Inch Solid Polyurethane Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-30CS420-SPUR-TLB
Zoro # G305439342
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Features Top lock brake
- Caster Temp. Range -50 degrees F to 180 degrees F
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-SPUR-TLB
- Zoro # G305439342
- UPC # 670533878805
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 4-1/4" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Features | Top lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Material | Solid Polyurethane |
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top lock brake |
Capacity (Lb.) | 700 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide solid blue polyurethane wheel fitted with a top locking brake. Supports 700 pounds (lbs) per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue, 33-2/5L x 23W x 24-1/2H (800311)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 2 in W, Nylon, Yellow (TCS1-902-6)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-SS20S3514-PPUB-MRN-2-R3514-2)
- SERVICE CASTER Assure Parts 19086UQ6 Replacement Caster with Brake (ASS-SCC-20S514-TPRB-TLB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- Service Caster Casters