Shop All Plate Casters
Service Caster
4 Inch Solid Poly Swivel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-35S420-SPUR-BSL-2-SLB-2
Zoro # G305435528
product price: $307.99
/pk 2, $154.00/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 60D
- Mounting Height 5-5/8"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-SPUR-BSL-2-SLB-2
- Zoro # G305435528
- UPC # 11586587267
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Capacity (Lb.) | 2800 |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Material | Solid Polyurethane |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 2,800 lbs. (700 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-TPRBD-TLB-4)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S520-PHRHT-TLB-4)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC (SCC-35S520-TPRBF)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- Service Caster Plate Casters