Shop All Plate Casters
Service Caster
4 Inch Solid Poly Swivel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-35S420-SPUB-BSL-2-SLB-2
Zoro # G905435485
product price: $310.99
/pk 2, $155.50/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks & 2 Top Lock Brakes
- Material Solid Polyurethane
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-SPUB-BSL-2-SLB-2
- Zoro # G905435485
- UPC # 11586597464
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Material | Solid Polyurethane |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Series | Series#35 |
Capacity (Lb.) | 2800 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide solid polyurethane wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,800 lbs. (700 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 60BF (SG60)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Yellow (EE1601NFX14)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Gray Core (XA0420112)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS420-PUB-RS-TLB-4)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS620-GFNR)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER Avantco 17816412 Swivel Caster with Brake Replacement Set (AVA-SCC-20S414-HRS-TLB-TP2-4)
- SERVICE CASTER Avantco 17819301 Replacment Caster (AVA-SCC-20S414-POS-TP2)
- Service Caster Casters