Shop All Stem Casters
Service Caster
4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC
Mfr # SCC-PS05S410-SRS-34NPT
Zoro # G705417674
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Pipe Threaded Stem
- Wheel Width 1
- Mounting Height 4-3/4"
- Stem Length 0.75
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-PS05S410-SRS-34NPT
- Zoro # G705417674
- UPC # 11586600997
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 4-3/4" |
Stem Length | 0.75 |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1" |
Thread Length | 0.75 |
Details
Caster Stem Type | Pipe Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Includes | Swivel caster |
Material | Soft Rubber |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Load Capacity | 170 |
Mounting Type | Pipe Threaded Stem |
Thread Pitch | 14 |
Model | Series #05 |
Description
Listing is for one (1) Service Caster Series #05 swivel rack caster with a 4” diameter by 1” wide black soft rubber wheel and a 3/4” NPT pipe threaded stem capable of supporting 170 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 05 3/4” pipe threaded stem soft rubber casters. The Service Caster Series #05 3/4" pipe threaded stem casters are ideal for Z-Rack garment, clothing, and mobile retail racks that use a 3⁄4” threaded pipe stem. The zinc plated finish provides durability under any condition, while the soft rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214R)
- HAMILTON CASTERS Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing (W-210-ML-5/16)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 11/16In Ball Dia (BT CFRT 4H .69DIA 90 CS/CS)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-MRN-PLB-34212-4)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-MRN-112-2-S-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S314-SSS-121315-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- Service Caster Stem Casters