Shop All Plate Casters
Service Caster
4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-20S414-SRS-TLB-4
Zoro # G305430240
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Durometer 70-80 Shore A
- Caster Swivel Lock Type Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SRS-TLB-4
- Zoro # G305430240
- UPC # 670533885612
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Series | Series #20 |
Durometer | 70-80 Shore A |
Caster Swivel Lock Type | Top lock brake |
Caster Mounting Type | Top Plate |
Type | (4) swivel casters w/ top lock brakes |
Features | Top lock brake |
Capacity (Lb.) | 200 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Soft Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel top plate casters with top lock brakes, 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- VESTIL Economical Floor Lock (FL-8)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- MAGLINER Hand Truck Replacement Wheels - Solid Rubber (111025******)
- SERVICE CASTER Replacement Wheel for Magliner Wheel 131020W (MAG-SCC-SCPPUDB514-516)
- SERVICE CASTER 10 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S1030-PUR-GB-SLB)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-BLK-TLB)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-F-NYN-CUR)
- Service Caster Casters