Shop All Plate Casters
Service Caster
4 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-SRS-2-TLB-2
Zoro # G905430350
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Material Soft Rubber
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SRS-2-TLB-2
- Zoro # G905430350
- UPC # 670533925790
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Soft Rubber |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 200 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #20 |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 70-80 Shore A |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 800 lbs. (200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver (EE2804TTX8)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- US CARGO CONTROL 3" x 30' Red Winch Strap with Flat Hook (330FH-R)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster (SCC-05R210-TPRS)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-HRS-TLB-TP2-2-R-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-TLB)
- Service Caster Casters