Shop All Stem Casters
Service Caster
4 Inch Soft Rubber Wheel Swivel 10mm Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S414-SRS-M1015
Zoro # G305425789
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-SRS-M1015
- Zoro # G305425789
- UPC # 670533926049
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 10MM |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 200 |
Material | Soft Rubber |
Features | Total lock brake |
Includes | swivel caster w/ total lock brake |
Finish | Bright Zinc Plated Finish |
Durometer | 70-80 Shore A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with total lock brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- BULLDOG WINCH ATV Mount Honda Rubicon/Foreman (15103)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 4 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S414-SRS-TLB-381615)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHR-381615)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S414-SRS-M1015-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- Service Caster Stem Casters