Shop All Plate Casters
Service Caster
4 Inch Soft Rubber Swivel Top Plate Caster Set with Total Lock Brake SCC
Mfr # SCC-TTL20S414-SRS-4
Zoro # G305432473
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Durometer 70-80 Shore A
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S414-SRS-4
- Zoro # G305432473
- UPC # 670533885629
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Durometer | 70-80 Shore A |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Soft Rubber |
Type | (4) swivel casters w/ total lock brakes |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Total lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | Total lock brake |
Capacity (Lb.) | 200 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel top plate casters with total lock brakes, 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP3)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- SERVICE CASTER 8'' Extra Heavy Duty Phenolic Wheel Caster Set 2 Swivel Locks 2 Rigid, 4PK (CRAN-SCC-KP92S830-PHR-BSL-2-R-2)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ultralast Premium Polyurethane on Cast Iron Wheels (S-HS2-4TRB)
- Service Caster Plate Casters