Shop All Plate Casters
Service Caster
4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S414-SRS-TLB-2-R-2
Zoro # G505430323
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Features 2 casters with top lock brakes
- Caster Temp. Range -40 degrees F to 160 degrees F
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SRS-TLB-2-R-2
- Zoro # G505430323
- UPC # 670533925806
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Features | 2 casters with top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Series | Series #20 |
Durometer | 70-80 Shore A |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Capacity (Lb.) | 200 |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Soft Rubber |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide soft rubber wheels capable of supporting a total weight of 800 lbs. (200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27S-PH080R-16)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E10B4W5C1P6)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 8 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-TPRBF-SLB-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Swivel Lock (SCC-30CS820-PUR-RS-BSL-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster with Roller Bearing and Brake SCC (SCC-35S420-PPUR-SLB)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- CR DANIELS DANDUX Replacement 5in Swivel Caster for Dandux Bulk Trucks (CA50S11)
- Service Caster Plate Casters