Shop All Stem Casters
Service Caster
4 Inch Soft Rubber 38 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S414-SRS-PLB-381615-4
Zoro # G207384320
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SRS-PLB-381615-4
- Zoro # G207384320
- UPC # 734005112528
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Stem Dia. | 3/8" |
Wheel Dia. | 4" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 16 |
Model | Series #20 |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | 4 Swivel |
Wheel Color | Black |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 800 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 38 threaded stem casters with top lock brakes, 4 diameter by 114 wide soft rubber wheels Supports a total weight of 1,200lbs 200lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES HatchSafe Safety Railing, 48in.L x 48in.W (HSF-4848MG)
- COTTERMAN Safety Chain, Yellow, 4 Step (4TR26A6E10B8C2D3P6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE2804TFX20)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615)
- SERVICE CASTER Henny Penny HP17630 Caster Replacement (HEN-SCC-TS05S310-POS-58SP)
- SERVICE CASTER Assure Parts 190CW2514PP Replacement Caster (ASS-SCC-TS20S514-POS-3410134)
- SERVICE CASTER 5 Inch SS Soft Rubber Swivel ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S514-SRS-121315-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S414-TPRB-1)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- Service Caster Stem Casters