Shop All Stem Casters
Service Caster
4 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster
Mfr # SCC-TS20S414-SSS-381615
Zoro # G305426557
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-SSS-381615
- Zoro # G305426557
- UPC # 670533932712
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide semi steel cast iron wheel and a 3/8" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 50ft L (AGUH1250)
- DAYTON Cable, 1/4 In, L50Ft, WLL1400Lb, 7x19, Steel (2VJN7)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4C1P6)
- BOATBUCKLE Winch Strap w/Latch-Lok Technology 2" x 20Ft (F17741)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SERVICE CASTER 4 Inch 316SS Nylon Wheel Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S414-NYS-112)
- Service Caster Casters