Shop All Plate Casters
Service Caster
4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK
Mfr # SCC-TTL20S415-SSR-2-R-2
Zoro # G905432613
product price: $231.99
/pk 2, $116.00/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.5
- Caster Temp. Range -45 degrees F to 600 degrees F
- Material Semi Steel Cast Iron
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S415-SSR-2-R-2
- Zoro # G905432613
- UPC # 670533931623
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | 2 casters with total lock brakes |
Series | Series #20 |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 4” diameter by 1-1/2” wide semi steel cast iron wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PHRHT-TLB)
- SERVICE CASTER Albion Industries 04TM03041S Caster Replacement Set (ALB-SCC-SS20S314-PHS-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-TP2-4)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- Service Caster Casters