Shop All Plate Casters
Service Caster
4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake
Mfr # SCC-30CS420-SSR-TLB
Zoro # G505439791
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type Top lock brake
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-SSR-TLB
- Zoro # G505439791
- UPC # 670533878485
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Swivel Lock Type | Top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Capacity (Lb.) | 1000 |
Type | Swivel caster w/top lock brake |
Features | Top lock brake |
Material | Semi-Steel |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide semi steel cast iron wheel fitted with a top locking brake. Supports 1000 pounds (lbs) per caster.When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HMB-1/2)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3908US)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S3514-PPUB-RED-TLB-4)
- RUBBERMAID COMMERCIAL Rigid Caster, For Use With 4708,4712 (GRFG4708L40000)
- Service Caster Plate Casters