Shop All Plate Casters
Service Caster
4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S415-SSR-TLB-TP3
Zoro # G505430828
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.5
- Caster Temp. Range -45 degrees F to 600 degrees F
- Material Semi Steel Cast Iron
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S415-SSR-TLB-TP3
- Zoro # G505430828
- UPC # 734005069921
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.5 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/2" |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Material | Semi Steel Cast Iron |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Type | Swivel caster w/top lock brake |
Capacity (Lb.) | 300 |
Series | Series #20 |
Caster Swivel Lock Type | Top Lock Brake |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/2" wide semi steel cast iron wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk (LKRA-PATH 80G-FI)
- ERICKSON 28"X28" Cargo Net / 12 Hooks & Net (01014)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHR)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRRD-2-R820-2)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- Service Caster Casters