Shop All Plate Casters
Service Caster
4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC
Mfr # SCC-20S414-SSS-TLB-TP2
Zoro # G305431407
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Material Semi Steel Cast Iron
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Caster Temp. Range -45 degrees F to 600 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SSS-TLB-TP2
- Zoro # G305431407
- UPC # 734005069204
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Semi Steel Cast Iron |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide semi steel cast iron wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624024P)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6920)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF54)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S414-SSS-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster (SCC-05R210-TPRS)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP45BS-03)
- Service Caster Casters