Shop All Plate Casters
Service Caster
4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-SSS-TP2-2-TLB-2
Zoro # G905430800
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Swivel Lock Type Top Lock Brake
- Caster Temp. Range -45 degrees F to 600 degrees F
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-SSS-TP2-2-TLB-2
- Zoro # G905430800
- UPC # 734005069242
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Swivel Lock Type | Top Lock Brake |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Series | Series #20 |
Material | Semi Steel Cast Iron |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1200 |
Caster Mounting Type | Top Plate |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide semi steel cast iron wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 8Lb, 100 Ft (2ZDG3)
- KONG USA Snap Bronze Round Swivel Eye 12mm (360120000YK)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PPUR-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER Cambro Ingredient Bin and Camcrisper Replacement Locking Caster - SCC (CAM-SCC-20S314-TPRB-TLB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake (LAV-SCC-30CS820-TPRRD-TLB-4)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Caster - 350lbs/Caster (SCC-20S514-PPUB-TPU1)
- Service Caster Casters