Shop All Plate Casters
Service Caster
4 Inch Semi Steel Cast Iron Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-20S420-SSR-TLB
Zoro # G905434693
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 600 degrees F
- Finish Bright Zinc Plated Finish
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-SSR-TLB
- Zoro # G905434693
- UPC # 734005075601
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Semi Steel Cast Iron |
Capacity (Lb.) | 450 |
Type | Swivel caster w/top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 2" wide semi steel cast iron wheel and roller bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 450 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Retractable Tie Down Straps - 1" Width 6 Dual Hooks (50033)
- IMPERIAL MFG 0.75 In. X 50 Ft. White Fiber Glasslass Rope (4908356)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S515-SSR-TP3-2-R-2)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- Service Caster Casters