Shop All Plate Casters
Service Caster
4 Inch Rubber on Steel Caster Brakes/Swivel Locks and 2 Rigid SCC, 2PK
Mfr # SCC-35S420-RSB-SLB-BSL-2-R-2
Zoro # G505435052
product price: $243.99
/pk 2, $122.00/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
- Capacity (Lb.) 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-RSB-SLB-BSL-2-R-2
- Zoro # G505435052
- UPC # 11586596801
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Capacity (Lb.) | 1600 |
Series | Series#35 |
Durometer | 80A |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Rubber on Cast Iron |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- KLEIN TOOLS Rope, use with Block & Tackle Products (48502)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-PHS-TLB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-GFNR-BSL-2-R-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-TLB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings and Swivel Locks SCC (SCC-35S420-SSR-BSL-4)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- Service Caster Plate Casters